Check Availability
  • FOUNDATIONS 

    39"L x 26"W x 38-3/4"H Compact Folding Crib, Natural Solid Wood

  • Item # 5NXG6
  • Mfr. Model # 1031042
39"L x 26"W x 38-3/4"H Compact Folding Crib, Natural Solid Wood
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-quality hardwood crib features a folding design that can be set up in moments, eliminates cumbersome latches, and minimizes misuse. Sides have nontoxic, plastic teething rails that are easy to sanitize. Compact-size crib features "through-the-door" sizing allowing crib to fit through standard doors while fully assembled. Sleeping surface of 24" x 38".
Show More Close
 

Technical Specifications

Item # 5NXG6
Mfr. Model # 1031042
UNSPSC #56101804
Shipping Weight 49.0 lbs
Country of Origin China *
Item HideAway Crib
Item - Crib Folding Crib
Crib Size Compact
Type Fixed Side Rail, Slatted End Panel
Length 39"
Width 26"
Height 38-3/4"
Material Solid Wood
Color Natural
Standards ASTM, CPSC, JPMA, CFR 1633
Includes 3" Phthalate Free Foam Mattress, 4" Non-marking Casters, 1 Year Warranty
* This product's country of origin is subject to change

Compliance and Restrictions