Check Availability
  • FOSTER 

    Aluminum, Steel Universal Quick Coupler Body

  • Item # 32V277
  • Mfr. Model # SVPCA60
Aluminum, Steel Universal Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32V277
Mfr. Model # SVPCA60
UNSPSC #27131613
Catalog Page 2520
Shipping Weight 0.41 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Universal Interchange
Interchange Type - Quick Connect Air Couplings Universal
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 3/8"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Safety Vent
Material - Quick Connect Air Couplings Aluminum, Steel
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 68 cfm
Finish Plastic Covered
Color Code Blue
Temp. Range 0 Degrees to 150 Degrees F
Application Safety Vent Coupler with Non Marring Plastic Sleeve to Prevent Damage to Painted Surfaces
Includes Socket Assembly
* This product's country of origin is subject to change

Compliance and Restrictions