Check Availability
  • FORMULA SHELL 

    Conventional Engine Oil, 55 gal. Drum, SAE Grade: 5W-20, Amber/Brown

  • Item # 33GP29
  • Mfr. Model # 550024075
Conventional Engine Oil, 55 gal. Drum, SAE Grade: 5W-20, Amber/Brown
Qty
  • Web Price
    $1,034.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formula Shell® clean engine motor oil features an additive package designed to help protect the emissions system. It also offers excellent sludge and deposit control.
Show More Close
 

Technical Specifications

Item # 33GP29
Mfr. Model # 550024075
UNSPSC #15121501
Catalog Page 894
Shipping Weight 435.0 lbs
Country of Origin USA *
Item Engine Oil
Base Oil - Engine and Motor Oils Conventional
Size 55 gal.
Container Type - Engine and Motor Oils Drum
SAE Grade - Engine and Motor Oils 5W-20
ISO Viscosity Grade Not Specified
Series Clean Engine
Color Amber/Brown
Pour Point -54 Degrees F
Flash Point 446 Degrees F
Specific Gravity 0.880 at 60 Degrees F
Viscosity @ 40C 47
Viscosity @ 100C Not Specified
For Use With Automotive Engines
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms