Check Availability
  • FORMULA 409 

    Degreaser, 128 oz. Jug, Unscented Liquid, Ready to Use, 4 PK

  • Item # 22D034
  • Mfr. Model # 00014
Degreaser, 128 oz. Jug, Unscented Liquid, Ready to Use, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formula 409® Heavy Duty Degreaser cuts through grease and dirt to clean range hoods, stainless steel, and glazed tile floors, and other surfaces, leaving them streak- and film-free. The no-rinse industrial cleaner from Clorox Commercial Solutions® is good for use in commercial kitchens, foodservice facilities, schools, and break rooms.
Show More Close
 

Technical Specifications

Item # 22D034
Mfr. Model # 00014
UNSPSC #47131821
Catalog Page 1508
Shipping Weight 37.8 lbs
Country of Origin Egypt *
Item - Degreasers Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 128 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
Standards CWA, CERCLA
Item Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.