Check Availability
  • FORMULA 409 

    Cleaner/Degreaser, 128 oz. Bottle, Unscented Liquid, Ready to Use, 4 PK

  • Item # 5JC09
  • Mfr. Model # 35300
Cleaner/Degreaser, 128 oz. Bottle, Unscented Liquid, Ready to Use, 4 PK Cleaner/Degreaser,128 oz.,Bottle,PK4 Cleaner/Degreaser,128 oz.,Bottle,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formula 409® Cleaner Degreaser Disinfectant powers through tough messes on a wide range of surfaces in commercial kitchens, schools, and office break rooms. It dissolves grease, grime, and food stains while killing 99.9% of germs. The Clorox Commercial Solutions® product is an EPA-registered disinfectant and sanitizer that is formulated to kill salmonella, staph, E. coli, and athlete's foot fungus on non-food-contact surfaces.
Show More Close
 

Technical Specifications

Item # 5JC09
Mfr. Model # 35300
UNSPSC #47131821
Catalog Page 1510
Shipping Weight 36.1 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Surface Hard Nonporous Surfaces
Cleaner Container Type Bottle
Cleaner Container Size 128 oz.
Fragrance Unscented
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Facility Maintenance
Cleaner Solvent Base Solvent
Standards EPA Registered, CERCLA, CWA
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms