Check Availability
Gray High Performance Pourable Concrete Mix, 65 lb. Pail, Coverage: 6.6 sq. ft. @ 1"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 15F510
Mfr. Model # GRA-401
UNSPSC #31201606
Shipping Weight 68.95 lbs
Country of Origin USA *
Patching Application Mortars and Patching Cements
Item High Performance Pourable Concrete Mix
Color Gray
Number of Components 1
Container Size 65 lb.
Container Style Pail
Coverage 6.6 sq. ft. @ 1"
VOC 0 g/l
Flash Point Greater Than 212 Degrees F
Application Temp. Range 40 Degrees to 90 Degrees F
Starts to Harden 30 min. to 1 hr.
Full Cure Time 1 day
For Use On Surface Material Concrete
Application Use to Patch and Repair Concrete From 1" to Full Depth, Use Vertical and Overhead With Forms Or Pour into Prepared Horizontal Repairs
Characteristics Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Meets Department of Transportation, State of Illinois Approved
Includes 65 lb. of P-51 High Performance Factory Blended Concrete
Cured Color Family Grays
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer - www.P65Warnings.ca.gov