Check Availability
  • FOREVERBOLT 

    M3-0.50 Nylon Insert Lock Nut, NL-19(SM) Finish, A4 Stainless Steel, Right Hand, DIN 985, PK100

  • Item # 53ME60
  • Mfr. Model # FB3LNM3P100
M3-0.50 Nylon Insert Lock Nut, NL-19(SM) Finish, A4 Stainless Steel, Right Hand, DIN 985, PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ME60
Mfr. Model # FB3LNM3P100
UNSPSC #31161716
Shipping Weight 0.11 lbs
Country of Origin Taiwan *
Item Hex Locknut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish NL-19(SM)
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size M3-0.50
Material Grade A4
Width Across Flats 5.50mm
Nut Height 4.00mm
Nut Standards DIN 985
Flange Dia. 5.50mm
Locknut Series NE - Regular Lock Nut
Max. Temp. 248 Degrees C, 480 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.