Check Availability
  • FOREVERBOLT 

    M16-2.00 Nylon Insert Lock Nut, NL-19(SM) Finish, A2 Stainless Steel, Right Hand, DIN 985, PK5

  • Item # 53ME47
  • Mfr. Model # FBLNM16P5
M16-2.00 Nylon Insert Lock Nut, NL-19(SM) Finish, A2 Stainless Steel, Right Hand, DIN 985, PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ME47
Mfr. Model # FBLNM16P5
UNSPSC #31161716
Shipping Weight 0.34 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Metric
Basic Material Stainless Steel
Fastener Finish NL-19(SM)
Fastener Thread Direction Right Hand
Fastener Thread Type Metric
Dia./Thread Size M16-2.00
Material Grade A2
Width Across Flats 24.00mm
Nut Height 16.00mm
Nut Standards DIN 985
Flange Dia. 24.00mm
Locknut Series NE - Regular Lock Nut
Max. Temp. 248 Degrees C, 480 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.