Check Availability
  • FOREVERBOLT 

    M10x20.00mm O.D., Flat Washer, Stainless Steel, 316, NL-19(SM), PK100

  • Item # 36RL29
  • Mfr. Model # FB3MWASH10P100
M10x20.00mm O.D., Flat Washer, Stainless Steel, 316, NL-19(SM), PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RL29
Mfr. Model # FB3MWASH10P100
UNSPSC #31161807
Catalog Page 2089
Shipping Weight 0.9 lbs
Country of Origin India *
Item Flat Washer
Flat Washer Type Flat Washer
Washer Basic Material Stainless Steel
System of Measurement Metric
Washer Material Grade 316
Fastener Finish NL-19(SM)
Fits Bolt Sizes M10
Washer Inside Dia. 10.50mm
Washer Outside Dia. 20.00mm
Thickness 2mm
Thickness Tolerance +/-0.20mm
Color Silver
Application Load Distribution, Spacing
For Use With Bolts, Nuts, Screws, Studs
Washer Standards DIN 125A
Package Weight 0.9
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions