Check Availability
  • FOREVERBOLT 

    7/16"x1-1/8" O.D., Flat Washer, Stainless Steel, 18-8, NL-19(SM), PK25

  • Item # 36RK87
  • Mfr. Model # FBFLWASH716SOD2P25
7/16"x1-1/8" O.D., Flat Washer, Stainless Steel, 18-8, NL-19(SM), PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RK87
Mfr. Model # FBFLWASH716SOD2P25
UNSPSC #31161807
Shipping Weight 0.305 lbs
Country of Origin China *
Item Flat Washer
Flat Washer Type Flat Washer
Washer Basic Material Stainless Steel
System of Measurement Inch
Washer Material Grade 18-8
Fastener Finish NL-19(SM)
Fits Bolt Sizes 7/16"
Washer Inside Dia. 1/2"
Washer Outside Dia. 1-1/8"
Thickness 0.060"
Thickness Tolerance +/-0.005"
Color Silver
Rockwell Hardness B70
Application Load Distribution, Spacing
For Use With Bolts, Nuts, Screws, Studs
Washer Standards ANSI B18.22.1
Package Weight 0.31
Package Quantity 25
* This product's country of origin is subject to change

Compliance and Restrictions