Check Availability
  • FOREVERBOLT 

    #6-32 Nylon Insert Lock Nut, NL-19(SM) Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK50

  • Item # 53ME49
  • Mfr. Model # FBLN632P50
#6-32 Nylon Insert Lock Nut, NL-19(SM) Finish, 18-8 Stainless Steel, Right Hand, ASME B18.16.6, PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53ME49
Mfr. Model # FBLN632P50
UNSPSC #31161716
Shipping Weight 0.12 lbs
Country of Origin Taiwan *
Item Lock Nut
Nut Style Nylon Insert Lock Nut
System of Measurement Inch
Basic Material Stainless Steel
Fastener Finish NL-19(SM)
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Dia./Thread Size #6-32
Material Grade 18-8
Width Across Flats 5/16"
Nut Height 3/16"
Nut Standards ASME B18.16.6
Flange Dia. 5/16"
Locknut Series NTE - Jam Lock Nut
Max. Temp. 248 Degrees C, 480 Degrees F
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.