Check Availability
  • FOREVERBOLT 

    M8-1.25, Stainless Steel Hex Head Cap Screw, A2, 50mmL, NL-19(SM) Finish, 10 PK

  • Item # 36RJ09
  • Mfr. Model # FBMHEXB812550P10
M8-1.25, Stainless Steel Hex Head Cap Screw, A2, 50mmL, NL-19(SM) Finish, 10 PK Hex Cap Screw,M8-1.25,50mmSS,PK10 Hex Cap Screw,M8-1.25,50mmSS,PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RJ09
Mfr. Model # FBMHEXB812550P10
UNSPSC #31161501
Catalog Page 2067
Shipping Weight 0.47 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish NL-19(SM)
Dia./Thread Size M8-1.25
Fastener Length 50mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 50mm
Head Height 5.3mm
Head Width 13mm
Tensile Strength 101,500 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms