Check Availability
  • FOREVERBOLT 

    5/8"x1-1/2" O.D., Flat Washer, Stainless Steel, 316, NL-19(SM), PK10

  • Item # 36RK67
  • Mfr. Model # FB3FLWASH58SODP10
5/8"x1-1/2" O.D., Flat Washer, Stainless Steel, 316, NL-19(SM), PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RK67
Mfr. Model # FB3FLWASH58SODP10
UNSPSC #31161807
Catalog Page 2089
Shipping Weight 0.32 lbs
Country of Origin China *
Item Flat Washer
Flat Washer Type Flat Washer
Washer Basic Material Stainless Steel
System of Measurement Inch
Washer Material Grade 316
Fastener Finish NL-19(SM)
Fits Bolt Sizes 5/8"
Washer Inside Dia. 11/16"
Washer Outside Dia. 1-1/2"
Thickness 0.078"
Thickness Tolerance +/-0.010"
Color Silver
Rockwell Hardness B80
Application Load Distribution, Spacing
For Use With Bolts, Nuts, Screws, Studs
Package Weight 0.3
Package Quantity 10
* This product's country of origin is subject to change

Compliance and Restrictions