Check Availability
  • FOREVERBOLT 

    5/16"-18 x 3/4", Button, Socket Head Cap Screw, 18-8, Stainless Steel, NL-19(SM) Finish, 25PK

  • Item # 36RJ57
  • Mfr. Model # FBBHSCAPS5161834P25
5/16"-18 x 3/4", Button, Socket Head Cap Screw, 18-8, Stainless Steel, NL-19(SM) Finish, 25PK SHCS,Button,18-8 SS,5/16"-18x3/4",PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RJ57
Mfr. Model # FBBHSCAPS5161834P25
UNSPSC #31161501
Shipping Weight 0.47 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Stainless Steel
Material Grade 18-8
Dia./Thread Size 5/16"-18
Length 3/4"
Fastener Finish NL-19(SM)
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 3/16"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 3/4"
Head Height 5/16"
Thread Dia. 5/16"
Head Dia. 7/16"
Temp. Range -65 Degrees F to 300 Degrees F
Rockwell Hardness B81
Min. Tensile Strength 100,000 psi
Fastener Industry Standards ASTM F879, ASME B18.3
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions