Check Availability
  • Socket Head Cap Screws
  • FOREVERBOLT 

    Button Socket Head Cap Screw, 5/16"-18, Stainless Steel, 18-8, NL-19(SM), 1" Length, PK 25

  • Item # 36RJ58
  • Mfr. Model # FBBHSCAPS516181P25
Button Socket Head Cap Screw,  5/16"-18,  Stainless Steel,  18-8,  NL-19(SM),  1" Length,  PK 25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RJ58
Mfr. Model # FBBHSCAPS516181P25
UNSPSC #31161501
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Stainless Steel
Material Grade 18-8
Dia./Thread Size 5/16"-18
Length 1"
Fastener Finish NL-19(SM)
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 3/16"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1"
Head Height 5/16"
Thread Dia. 5/16"
Head Dia. 7/16"
Temp. Range -65 Degrees F to 300 Degrees F
Rockwell Hardness B81
Min. Tensile Strength 100,000 psi
Fastener Industry Standards ASTM F879, ASME B18.3
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In