Check Availability
  • FOREVERBOLT 

    5/16"-18 x 1/2", Button, Socket Head Cap Screw, 18-8, Stainless Steel, NL-19(SM) Finish, 50PK

  • Item # 53MG57
  • Mfr. Model # FBBHSCAPS51612P50
5/16"-18 x 1/2", Button, Socket Head Cap Screw, 18-8, Stainless Steel, NL-19(SM) Finish, 50PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MG57
Mfr. Model # FBBHSCAPS51612P50
UNSPSC #31161501
Shipping Weight 0.13 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Stainless Steel
Material Grade 18-8
Dia./Thread Size 5/16"-18
Length 1/2"
Fastener Finish NL-19(SM)
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 3/16"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 1/2"
Head Height 15/64"
Thread Dia. 5/16"
Vented Hole Size Not Vented
Head Dia. 21/32"
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness B100
Min. Tensile Strength 55,000 psi
Fastener Industry Standards ANSI B1.13M 1979
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms