Check Availability
  • FOREVERBOLT 

    3/8"x13/16" O.D., Flat Washer, Stainless Steel, 316, NL-19(SM), PK50

  • Item # 36RL39
  • Mfr. Model # FB3FLWASH38SODS2P50
3/8"x13/16" O.D., Flat Washer, Stainless Steel, 316, NL-19(SM), PK50
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RL39
Mfr. Model # FB3FLWASH38SODS2P50
UNSPSC #31161807
Shipping Weight 0.31 lbs
Country of Origin China *
Item Flat Washer
Flat Washer Type Flat Washer
Washer Basic Material Stainless Steel
System of Measurement Inch
Washer Material Grade 316
Fastener Finish NL-19(SM)
Fits Bolt Sizes 3/8"
Washer Inside Dia. 13/32"
Washer Outside Dia. 13/16"
Thickness 0.065"
Thickness Tolerance +/-0.015"
Color Silver
Rockwell Hardness B80
Application Load Distribution, Spacing
For Use With Bolts, Nuts, Screws, Studs
Washer Standards ASME B18.22.1
Package Weight 0.38
Package Quantity 50
* This product's country of origin is subject to change

Compliance and Restrictions