Check Availability
  • FOREVERBOLT 

    5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 2"L, NL-19(SM) Finish, 5 PK

  • Item # 36RH55
  • Mfr. Model # FB3HEXB58112P5
5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 2"L, NL-19(SM) Finish, 5 PK Hex Cap Screw,5/8"-11,2"SS,PK5 Hex Cap Screw,5/8"-11,2"SS,PK5
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RH55
Mfr. Model # FB3HEXB58112P5
UNSPSC #31161501
Catalog Page 2067
Shipping Weight 1.15 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish NL-19(SM)
Dia./Thread Size 5/8"-11
Fastener Length 2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 2"
Head Height 25/64"
Head Width 15/16"
Tensile Strength 85,000 to 150,000 psi
Rockwell Hardness B80 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms