Check Availability
  • FOREVERBOLT 

    5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 2-3/4"L, NL-19(SM) Finish, 5 PK

  • Item # 36RH60
  • Mfr. Model # FB3HEXB5811234P5
5/8"-11, Stainless Steel Hex Head Cap Screw, 316, 2-3/4"L, NL-19(SM) Finish, 5 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RH60
Mfr. Model # FB3HEXB5811234P5
UNSPSC #31161501
Catalog Page 2067
Shipping Weight 1.43 lbs
Country of Origin India *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish NL-19(SM)
Dia./Thread Size 5/8"-11
Fastener Length 2-3/4"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Partially Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 1-1/2"
Head Height 25/64"
Head Width 15/16"
Tensile Strength 85,000 to 150,000 psi
Rockwell Hardness B80 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms