Check Availability
  • FOREVERBOLT 

    16mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 25 PK

  • Item # 36RJ01
  • Mfr. Model # FBMHEXB812516P25
16mm Stainless Steel Hex Head Cap Screw, A2, M8-1.25 Dia/Thread Size, 25 PK Hex Cap Screw,M8-1.25,16mmSS,PK25 Hex Cap Screw,M8-1.25,16mmSS,PK25
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RJ01
Mfr. Model # FBMHEXB812516P25
UNSPSC #31161501
Catalog Page 2067
Shipping Weight 0.59 lbs
Country of Origin India *
Item Hex Head Cap Screw
System of Measurement Metric
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade A2
Fastener Finish NL-19(SM)
Dia./Thread Size M8-1.25
Fastener Length 16mm
Fastener Thread Direction Right Hand
Fastener Thread Type Metric Coarse
Fastener Thread Style Fully Threaded
Fastener Industry Standards DIN 933
Head Type Hex
Min. Thread Length 16mm
Head Height 5.3mm
Head Width 13mm
Tensile Strength 101,500 psi
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms