Check Availability
  • FOREVERBOLT 

    #12x9/16" O.D., Flat Washer, Stainless Steel, 18-8, NL-19(SM), PK100

  • Item # 36RK74
  • Mfr. Model # FBFLWASHN12SODP100
#12x9/16" O.D., Flat Washer, Stainless Steel, 18-8, NL-19(SM), PK100
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RK74
Mfr. Model # FBFLWASHN12SODP100
UNSPSC #31161807
Catalog Page 2089
Shipping Weight 0.3 lbs
Country of Origin China *
Item Flat Washer
Flat Washer Type Flat Washer
Washer Basic Material Stainless Steel
System of Measurement Inch
Washer Material Grade 18-8
Fastener Finish NL-19(SM)
Fits Bolt Sizes #12
Washer Inside Dia. 1/4"
Washer Outside Dia. 9/16"
Thickness 5/77"
Thickness Tolerance 0.051" to 0.08"
Color Silver
Rockwell Hardness B70
Application Load Distribution, Spacing
For Use With Bolts, Nuts, Screws, Studs
Washer Standards ANSI B18.22.1
Package Weight 0.22
Package Quantity 100
* This product's country of origin is subject to change

Compliance and Restrictions