Check Availability
  • FOREVERBOLT 

    #10-32 x 3/4", Button, Socket Head Cap Screw, 18-8, Stainless Steel, NL-19(SM) Finish, 100PK

  • Item # 53MG56
  • Mfr. Model # FBBHSCAPS103234P100
#10-32 x 3/4", Button, Socket Head Cap Screw, 18-8, Stainless Steel, NL-19(SM) Finish, 100PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 53MG56
Mfr. Model # FBBHSCAPS103234P100
UNSPSC #31161501
Shipping Weight 0.62 lbs
Country of Origin Taiwan *
Item Socket Head Cap Screw
Screw Style Socket Head Cap Screw
System of Measurement Inch
Screw Head Type Button
Basic Material Stainless Steel
Material Grade 18-8
Dia./Thread Size #10-32
Length 3/4"
Fastener Finish NL-19(SM)
Fastener Thread Type UNC (Coarse)
Drive Type Hex Socket
Drive Size 1/8"
Thread Style Fully Threaded
Thread Direction Right Hand
Thread Length 3/4"
Head Height 3/16"
Thread Dia. #10
Vented Hole Size Not Vented
Head Dia. 13/32"
Temp. Range -58 Degrees to 302 Degrees F
Rockwell Hardness B100
Min. Tensile Strength 55,000 psi
Fastener Industry Standards ANSI B1.13M 1979
Self-Locking Element No
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.