Check Availability
  • FOREVERBOLT 

    1"-8, Stainless Steel Hex Head Cap Screw, 316, 2-1/2"L, NL-19(SM) Finish, 1 EA

  • Item # 36RH91
  • Mfr. Model # FB3HEXB18212
1"-8, Stainless Steel Hex Head Cap Screw, 316, 2-1/2"L, NL-19(SM) Finish, 1 EA Hex Cap Screw,1"-8,2-1/2"SS Hex Cap Screw,1"-8,2-1/2"SS
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Foreverbolt® fasteners were designed over the last 15 years with NL-19®. NL-19 is Foreverbolt’s proprietary lab-tested process that alters the surface of stainless steel fasteners to produce a brighter finish, 1.9% increase in strength, and superior corrosion resistance.
Show More Close
 

Technical Specifications

Item # 36RH91
Mfr. Model # FB3HEXB18212
UNSPSC #31161501
Catalog Page 2067
Shipping Weight 0.79 lbs
Country of Origin Taiwan *
Item Hex Head Cap Screw
System of Measurement Inch
Cap Screw Type Hex Head Cap Screw
Basic Material Stainless Steel
Material Grade 316
Fastener Finish NL-19(SM)
Dia./Thread Size 1"-8
Fastener Length 2-1/2"
Fastener Thread Direction Right Hand
Fastener Thread Type UNC (Coarse)
Fastener Thread Style Fully Threaded
Fastener Industry Standards ASME B18.2.1
Head Type Hex
Min. Thread Length 2-1/2"
Head Height 39/64"
Head Width 1-1/2"
Tensile Strength 85,000 to 150,000 psi
Rockwell Hardness B80 to C32
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms