Check Availability
  • FOLDING GUARD 

    Sliding Door, Material: Woven Wire, Overall Height: 12 ft., Overall Width: 6 ft.

  • Item # 5LB19
  • Mfr. Model # SS7 612 CYL
Sliding Door, Material: Woven Wire, Overall Height: 12 ft., Overall Width: 6 ft.
Qty
  • Web Price
    $754.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This wire partition door is designed to help create enclosed, lockable areas for securing valuables. It includes a cylinder lock. Designs can be reconfigured or expanded by adding components. Panels (available separately) are made of steel wire that is crimped and woven into diamond mesh and securely clinched to steel channel framing.
Show More Close
 

Technical Specifications

Item # 5LB19
Mfr. Model # SS7 612 CYL
UNSPSC #56101510
Catalog Page 1314
Shipping Weight 98.0 lbs
Country of Origin Mexico *
Item Sliding Door
Wire Room Components Wire Partition Doors
Overall Width 6 ft.
Overall Height 12 ft.
Door Width 5 ft. 10-1/2"
Door Height 7 ft.
Gauge 10 ga.
Material Woven Wire
Finish Powder Coated
Color Gray
Overall Depth 1-1/4"
Includes 5 ft. Transom and Cylinder Lock
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions