Check Availability
  • FOLDING GUARD 

    Panel, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 1 ft.

  • Item # 4KY76
  • Mfr. Model # 108
Panel, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 1 ft.
Qty
  • Web Price
    $94.75 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Woven wire partition panels help to create enclosed, lockable areas for securing valuables. Designs can be reconfigured or expanded by adding components. Panels are made of 10-ga. steel wire crimped and woven into 1-1/2" diamond mesh and securely clinched to steel channel framing. Leveling shoes on posts and top capping channels help maintain structural stability. Panels mount 3" from floor and bolt together quickly with included hardware. Gray enamel finish.
Show More Close
 

Technical Specifications

Item # 4KY76
Mfr. Model # 108
UNSPSC #56101510
Catalog Page 1314
Shipping Weight 19.0 lbs
Country of Origin Mexico *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 1 ft.
Overall Height 8 ft.
Gauge 10 ga.
Material Woven Wire
Finish Powder Coated
Color Gray
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions