Check Availability
  • FOLDING GUARD 

    Hinged Door, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 4 ft.

  • Item # 4KY89
  • Mfr. Model # HS7 408R CYL
Hinged Door, Material: Woven Wire, Overall Height: 8 ft., Overall Width: 4 ft.
Qty
  • Web Price
    $342.95 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This woven wire partition door is designed to help create enclosed, lockable areas for securing valuables. It includes a cylinder lock. Designs can be reconfigured or expanded by adding components. Panels (available separately) are made of steel wire that is crimped and woven into diamond mesh and securely clinched to steel channel framing.
Show More Close
 

Technical Specifications

Item # 4KY89
Mfr. Model # HS7 408R CYL
UNSPSC #56101510
Catalog Page 1314
Shipping Weight 92.0 lbs
Country of Origin Mexico *
Item Hinged Door
Wire Room Components Wire Partition Doors
Overall Width 4 ft.
Overall Height 8 ft.
Door Width 3 ft. 10"
Door Height 6 ft. 7-1/2"
Gauge 10 ga.
Material Woven Wire
Finish Powder Coated
Color Gray
Includes 1 ft. Transom and Cylinder Lock with 2 Keys
Mesh Size 1-1/2" x 1-1/2"
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions