This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • FOLDING GUARD 

    Sliding Door, Material: Welded Wire, Overall Height: 8 ft., Overall Width: 6 ft.

  • Item # 6H372
  • Mfr. Model # S6
Sliding Door, Material: Welded Wire, Overall Height: 8 ft., Overall Width: 6 ft.

See alternate products available online.

Technical Specifications

Item # 6H372
Mfr. Model # S6
UNSPSC #56101510
Catalog Page 1313
Shipping Weight 143.0 lbs
Country of Origin USA *
Item Sliding Door
Wire Room Components Wire Partition Doors
Overall Width 6 ft.
Overall Height 8 ft.
Door Width 6 ft.
Door Height 8 ft.
Gauge 8 ga.
Material Welded Wire
Finish Galvanized
Includes Cylinder Lock with 2 Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions