Check Availability
  • FOLDING GUARD 

    Sliding Door, Material: Welded Wire, Overall Height: 8 ft., Overall Width: 4 ft.

  • Item # 6H371
  • Mfr. Model # S4
Sliding Door, Material: Welded Wire, Overall Height: 8 ft., Overall Width: 4 ft.
Qty
  • Web Price
    $438.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6H371
Mfr. Model # S4
UNSPSC #56101510
Catalog Page 1313
Shipping Weight 100.0 lbs
Country of Origin USA *
Item Sliding Door
Wire Room Components Wire Partition Doors
Overall Width 4 ft.
Overall Height 8 ft.
Door Width 4 ft.
Door Height 8 ft.
Gauge 8 ga.
Material Welded Wire
Finish Galvanized
Includes Cylinder Lock with 2 Keys
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions