Check Availability
  • FOLDING GUARD 

    Panel, Material: Welded Wire, Overall Height: 4 ft., Overall Width: 8 ft.

  • Item # 6H365
  • Mfr. Model # 8X4
Panel, Material: Welded Wire, Overall Height: 4 ft., Overall Width: 8 ft.
Qty
  • Web Price
    $77.25 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6H365
Mfr. Model # 8X4
UNSPSC #56101510
Catalog Page 1313
Shipping Weight 35.0 lbs
Country of Origin USA *
Item Panel
Wire Room Components Wire Partition Panels
Overall Width 8 ft.
Overall Height 4 ft.
Gauge 8 ga.
Material Welded Wire
Finish Galvanized
Includes 1-1/2" x 3" Grid openings and 1" Bends on Top and Bottom
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions