Check Availability
  • FOLDING GUARD 

    Bulk Storage Locker Add-On, Openings: 1, Shelves: 0, 48"W X 48"D X 90"H

  • Item # 8DDY1
  • Mfr. Model # AD144 GALV
Bulk Storage Locker Add-On, Openings: 1, Shelves: 0, 48"W X 48"D X 90"H
Qty
  • Web Price
    $382.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8DDY1
Mfr. Model # AD144 GALV
UNSPSC #56101520
Shipping Weight 107.0 lbs
Country of Origin USA *
Item - Bulk Storage Lockers Bulk Storage Locker Add-On
Locker Door Type Ventilated
Assembled/Unassembled Unassembled
Locker Configuration (1) Wide, (1) Tier
Number of Openings 1
Number of Doors 1
Number of Shelves 0
Number of Adjustable Shelves 0
Overall Width 48"
Overall Depth 48"
Overall Height 90"
Locker Material Steel Wire
Gauge 4 and 14
Finish Galvanized
Color Gray
Locker Lock Type Padlock Hasp
Includes (1) Front Panel with Door, (1) Side Panel
Locker Handle Type Pull
Capacity per Shelf 150 lb.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms