Check Availability
  • FOAMGLAS 

    2" Thick, Rigid Closed Cell Glass Pipe Insulation, 2 ft. Insulation Length

  • Item # 19NG60
  • Mfr. Model # 23640
2" Thick, Rigid Closed Cell Glass Pipe Insulation, 2 ft. Insulation Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Material has a homogeneous, closed-cell glass structure that is noncombustible and resists most common chemicals and corrosive environments. Insulation is moisture resistant, does not promote metal corrosion, and helps keep water from reaching equipment and piping. Also resistant to small insects and animals, mold, and microbes. Suitable for use in chemical and hydrocarbon processing systems, cryogenic systems, hot oil and hot asphalt storage tanks, heat transfer fluid systems, and above ground/below grade steam and chilled water piping.
Show More Close
 

Technical Specifications

Item # 19NG60
Mfr. Model # 23640
UNSPSC #30141505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Pipe Insulation
Insulation Body Material Closed Cell Glass
Type - Pipe Insulation Rigid
Wall Thickness - Insulation 2"
Insulation Length 2 ft.
Fits Pipe Size - Pipe Insulation 6"
Insulation Nominal I.D. 6-5/8"
Insulation Temp. Range -450 Degrees to 900 Degrees F
Insulation Approx. R Value 6.90
Insulation Approx. K Value 0.29
Pipe Insulation Item Pipe Insulation
Color Black
Standards ASTM E84, E96,E136 Non Combustible,C692,C240, Corrosion Resistant
* This product's country of origin is subject to change

Compliance and Restrictions