Check Availability
  • FLUKE 

    Wireless Industrial Kit, Test Instrument Included: Digital Multimeter

  • Item # 31FN13
  • Mfr. Model # FLK-3000FC I
Wireless Industrial Kit, Test Instrument Included: Digital Multimeter Wireless Industrial System Wireless Industrial System Wireless Industrial System
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The Fluke FC Wireless Industrial System is designed to help you work on electrical panels quickly, safely, and easily. The FC Wireless Industrial System displays readings wirelessly on the 3000 FC Wireless Digital Multimeter. Connect the three FC Wireless iFlex AC Current Module to your test points, and view the results from all three phases. From short distances, you can even view readings from modules through closed electrical panels. Fluke Connect wireless test tools also offer increased safety by letting you view readings in a separate location from the test point.
Show More Close
 

Technical Specifications

Item # 31FN13
Mfr. Model # FLK-3000FC I
UNSPSC #27113204
Catalog Page 537
Shipping Weight 8.85 lbs
Country of Origin China *
Item Wireless Industrial Kit
Test Instrument Included Digital Multimeter
Includes Multimeter, 2X Test Leads, 2X Alligator Clips, 3X Current Module, 3X iFlex Coil, 1X AC Voltage Module, 1X PC Adapter, 1X Windows Software CD, Batteries, Soft Case, Information Pack
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.