Check Availability
  • FLUKE 

    Thermometer Calibrator, 24VDC, 15" H

  • Item # 54DD52
  • Mfr. Model # 6109A-156
Thermometer Calibrator, 24VDC, 15" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 54DD52
Mfr. Model # 6109A-156
UNSPSC #41113646
Shipping Weight 35.3 lbs
Country of Origin China *
Item Thermometer Calibrator
Temp. Range 35 Degrees to 250 Degrees C
Temp. Accuracy +/-0.1 Degrees C
Temp. Stability +/-0.015 Degrees C
Well Depth 6-7/64"
Removable Inserts No
Power Required 115VAC ( +/-10%), 50/60 Hz
Height 15"
Width 9-1/2"
Depth 15-45/64"
Thermocouple Type mV, E
RTD Type PT-100, JIS
Loop Supply Voltage 24VDC
Max. Loop Current 4 to 20mA
Display LCD
Thermocouple Temperature Range -25 Degrees to 250 Degrees C
RTD Temperature Range -25 Degrees to 140 Degrees C
Agency Compliance EN 61010-1 (2010), Category II, Degree 2, IEC 61326-1, Basic, RoHS, SCPI
Interface RS-232
Calibration Certificate NVLAP accredited
Includes Mains Power Cord, USB Cable, Probe Access Cover, Transport Tank Cover, Printed Safety Information, Product CD, Report of Calibration with Label, Clamp-On Ferrite (-P Models), Din Connector (-P Models), Test Lead Kit (-P Models)
Accuracy +/-0.01 Degrees C
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.