Check Availability
  • FLUKE 

    Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge

  • Item # 5YE63
  • Mfr. Model # Fluke 971
  • (8)
Temp/Humdty Mtr,5 to 95 per Rel Hum Rnge
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 5YE63
Mfr. Model # Fluke 971
UNSPSC #41112303
Catalog Page 617
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Temperature Humidity Meter
Relative Humidity Range 5 to 95%
Humidity Accuracy +/-2.5%
Temp. Range (F) -4 Degrees to 140 Degrees F
Temp. Accuracy (F) ( +/-2 Degrees F) -4 Degrees F to 32 Degrees F and 113 Degrees F to 140 Degrees F
Wet Bulb Temperature Range -4 Degrees to 140 Degrees F
Dew Point Range -58 Degrees to 140 Degrees F
Humidity Resolution 0.1%
Temp. Range (C) -20 Degrees to 60 Degrees C
Temp. Accuracy (C) +/-0.5 From 0 Degrees to 45 Degrees C
Temp. Resolution (F) 0.1 Degrees F
Temp. Resolution (C) 0.1 Degrees C
Sensor Type Electronic Capacitance, Polymer Film
Display 4 Line LCD
Memory Min/Max/Avg
Battery Type AAA Alkaline
Auto Power Off Yes
Data Hold Yes
Response Time 60 sec.
Data Logging 99 Points
Special Features Ergonomic Design with Belt Clip and Protective Holster, Measures Dew Point, Wet Bulb Temperatures and Low Battery Indicator
Includes Instruction Manual
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.