Check Availability
  • FLUKE 

    Pressure Module,Gage

  • Item # 30PJ40
  • Mfr. Model # FLUKE-750P08
Pressure Module,Gage
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gage pressure module has 1 pressure fitting and measures the pressure with respect to atmosphere.
Show More Close
 

Technical Specifications

Item # 30PJ40
Mfr. Model # FLUKE-750P08
UNSPSC #41112403
Catalog Page 563
Shipping Weight 2.35 lbs
Country of Origin China *
Item Pressure Module
Type Gage
Pressure Range 0 to 1000 psi (0 to 7000 KPa)
Total Uncertainty 0.035%
High Side Compatible With 316 Stainless Steel
Fitting Material Stainless Steel
For Use With Fluke Calibrators
Calibration Certificate NIST Traceable
Includes Adapters, Certificate of Calibration
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.