Check Availability
  • FLUKE 

    Pressure Calibrator,-12 to 30 psi

  • Item # 6KD39
  • Mfr. Model # Fluke-718 30
Pressure Calibrator,-12 to 30 psi
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 6KD39
Mfr. Model # Fluke-718 30
UNSPSC #41113630
Catalog Page 563
Shipping Weight 3.6 lbs
Country of Origin China *
Item Handheld Pressure Calibrator
Pressure Source Internal Hand Pump
Measurement Functions Pressure, mA DC
Internal Pressure Measurement Range -12 to 30 psi
Internally Generated Pressure Range 0 to 30 psi
Pressure Range with External Modules 1" H2O to 10,000 psi
Internal Pressure Range Accuracy +/-0.05% Full Scale
Loop Supply Voltage 24VDC
Current Measurement Range 0 to 24mA DC
Displayed Pressure Units psi, In H2O, cm H2O, Bar, mBar, kPa, In Hg, mmHg, Kg/cm Squared
Display Multiline LCD
Standards EMC EN50082-1: 1992 and EN55022: 1994 Class B, ISA-82.02.01 (IEC 61010-1 Mod) CSA C22.2 No. 1010.1
Calibration Certificate NIST
Powered By (2) 9V Alkaline Batteries
Includes Holster, Test Leads, Test Clips and Instructions, Two 9V alkaline batteries, NIST - Traceable calibration report and data
Manufacturers Warranty Length 3 yr., 1 yr. On Pump
Pressure Modules 750P Series (50 Ranges)
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.