Check Availability
  • FLUKE 

    Power Quality/Motor Analyzer Kit

  • Item # 52KA91
  • Mfr. Model # FLK-438-II/WWG
Power Quality/Motor Analyzer Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 52KA91
Mfr. Model # FLK-438-II/WWG
UNSPSC #41113708
Shipping Weight 14.1 lbs
Country of Origin Romania *
Item Power Quality/Motor Analyzer Kit
Phase 3
Max. Watts 6000MW
Kit Current Capability 6 to 6000A
Max. VA 1.56GVA
Max. AC Amps 6000A
Max. DC Amps 3000A
Current Accuracy +/-0.5%
Current Channels 4
Max. AC Voltage 1000
Max. DC Voltage 1000V
Voltage Accuracy +/-0.1%
Voltage Channels 5
Calibration Frequency 60 Hz
Power Factor 0 to 1
AC Response True RMS
Display LCD
Display Resolution 320 x 240
Harmonic Capture Range 50th
Min. Transient Duration 10 uS
Sampling Rate 200 kHz
Crest Factor 1 to 2.8
Safety Rating CAT IV 600V
Data Logging Yes
Peak Capture Yes
Storage 8 GB
Includes Power Adapter, International Plug Adapter Set, BP290 Single Capacity Li-ion Battery, 28 Wh (8 hr. or More), TLS430 Test Lead and Alligator Clip Set, WC100 Color Coding Clips and Regional Decals, i430flex-TF-II, (4) 24"L Flexible Current Probes, 8 GB SD Card, PowerLog on CD, Operator Manuals In PDF Format, USB Cable A - Mini B C1740 Soft Case
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.