Check Availability
  • FLUKE 

    Portable Scopemeter, 200 MHz, 2 Channel

  • Item # 13G579
  • Mfr. Model # Fluke-190-202
  • (1)
Portable Scopemeter, 200 MHz, 2 Channel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 13G579
Mfr. Model # Fluke-190-202
UNSPSC #41113638
Catalog Page 558
Shipping Weight 10.5 lbs
Country of Origin Romania *
Item Portable Scopemeter
Bandwidth (MHz) 200
Channels 2
Display 153mm Full Color LCD with LED Backlight
True RMS Yes
Sampling Rate 2.5 GS/s
Max./Min. Sweep Speed 2 ns - 2 min/div
Waveform / Measurement Stored 2 Recording, 15 Waveform Memories
Max. Record Length 10k/ Channel
FFT Analysis Frequency Spectrum Using FFT Analysis
Cursors & Zoom Ranges From Full Record Overview To Zoom In UpTo Sample Level At Any Record Length
Real Time Clock Provides Date and Time Stamp Information For Scope Record, 100 Screen Replay Sequencesand For Trend Plot Recordings
Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth(Channel A Only), N-Cycle
Input Sensitivity 2 mV/div to 100 V/div
Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Out In SevenLevels
Glitch Capture 8 ns Peak Detect On Each Channel
Capacitance Measurements N
Interface USB
Safety Rating CAT III 1000V / CAT IV 600V
Battery Type Li-Ion
Battery Life Up to 4hrs
Battery Pack Recharge Time (Hr.) 2.5
Features IEC 61010 1000 V Cat Iii/600 V Cat IV Safety Rating, 60 Mhz, 100 Mhz Or 200 Mhz Bandwidth With Up To 2.5 Gs/S Real-time Sampling Rate, 8ns Glitch Detect 5, 000 Digital Multimeter Fully Isolated Floating Input Channels 10,000 Sample Deep Memory Per Channe
Calibration Certificate N
Includes Power Adapter, Li-ion Battery Pack, Probe Red, Probe Blue, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Calibration Certificate
Manufacturers Warranty Length 3 yr. On Main Instrument, 1 yr. On Accessories
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.