Check Availability
  • FLUKE 

    Phase Sequence Tester, 10 to 700VAC Voltage Range

  • Item # 2NV55
  • Mfr. Model # FLUKE-9040
  • (4)
Phase Sequence Tester, 10 to 700VAC Voltage Range
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2NV55
Mfr. Model # FLUKE-9040
UNSPSC #41113602
Catalog Page 546
Shipping Weight 1.45 lbs
Country of Origin China *
Item Phase Sequence Tester
Voltage Range 10 to 700VAC
Frequency Range 15 to 400Hz
Display Multiline LCD
Safety Rating CAT III 600V, CAT IV 300V
Motor Rotation Yes
Phase Rotation Yes
Includes (3) Permanently Attached Test Leads And Probes, Alligator Clips, and Instructions
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.