Check Availability
  • FLUKE 

    Oscilloscope Kit, 100 MHz, 1.25 GS/s

  • Item # 6WZP8
  • Mfr. Model # Fluke-190-104
  • (1)
Oscilloscope Kit, 100 MHz, 1.25 GS/s
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 6WZP8
Mfr. Model # Fluke-190-104
UNSPSC #41113638
Catalog Page 558
Shipping Weight 11.28 lbs
Country of Origin Romania *
Item Portable Oscilloscope Kit
Bandwidth (MHz) 100
Channels 4
Display 153 mm Full-Color LCD with LED Backlight
True RMS Yes, Volts rms
Sampling Rate 1.25 GS/s
Max./Min. Sweep Speed 5 ns - 2 min/div
Waveform / Measurement Stored Two Multiple Input Scoperecord Waveforms Can Be Saved Internally for Later Recall And Analysis, Direct Storage on External Flash Memory Drive Through USB Host Port.
Max. Record Length 10k/ Channel
FFT Analysis FrequencySpectrum Using FFT Analysis
Cursors & Zoom Ranges From Full Record Overview To Zoom In Up To Sample Level At Any Record Length
Real Time Clock Provides Date And Time Stamp Information For Scope Record, 100 Screen Replay Sequences And For Trend Plot Recordings
Triggering Mode Automatic Connect-and-View(TM), Free Run, Single Shot, Edge, Delay, Dual Slope, Video, Video Line, Selectable Pulsewidth (Channel A Only), N-Cycle
Input Sensitivity 2 mV/div to 100 V/div
Persistence Digital Persistence Off/Short/Medium/Long/Infinite, Traces Fade Ot In Seven Levels
Glitch Capture 8 ns Peak Detect On Each Channel
Capacitance Measurements N
Interface USB Cable
Safety Rating CAT III 1000V / CAT IV 600V
Battery Type Li-Ion
Battery Life Up to 7 hrs
Features IEC61010 1000 V Cat Iii/600 V Cat IV Safety Rating, Four Fully Isolated Floating Input Channels With Up To 2.5 Gs/S Real-time Sampling Rate, 8ns Glitch Detect, 10,000 Sample Deep Memory Per Channel for Displaying High Resolution Waveform Details, 4 Trendplot tm Traces, 4 Scoperecordtm Traces, High Capacity Li-ion Batteries Offer Up to Seven Hours Operation, Battery Access Door to Easily Swap out Batteries For Extended Operation, Two Electrically Isolated Usb Ports, Mini Usb-a For Pc Connectivity and a Usb Memory Device Port, Security Slot to Lock Down Instrument Using Standard Kensington(R) Pc Lock, Screw Insert for Standard Camera Mounting Accessories, 100 Mhz or 200 Mhz Bandwidth, Up to 2.5 Gs/S Real Time Sample Rate and Up to 400 Pico Seconds Resolution, Connect-and-viewtm to Easily Trigger on and Display Even Complex Waveforms, Trendplottm and Scoperecord(TM) to Capture or Plot
Calibration Certificate No
Includes BC190 Power Adapter, BP291 Double Capacity Li-ion, Battery Pack, VPS410-R Probe Red, VPS410-B Probe Blue, VPS410-G Probe Gray, VPS410-V Probe Green, USB Cable A - B (Mini), Hanging Strap, Side Strap, CD Users Manual With Flukeview, Scopemeter Software Demo Version, Statement of Calibration Practice
Manufacturers Warranty Length 3 yr. and 1 yr. On Accessories
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.