Check Availability
  • FLUKE 

    Oscilloscope, Batt.Life, 40 Bandwidth(MHz)

  • Item # 48JP68
  • Mfr. Model # FLUKE-124BS/WWG
Oscilloscope, Batt.Life, 40 Bandwidth(MHz)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 48JP68
Mfr. Model # FLUKE-124BS/WWG
UNSPSC #41113638
Catalog Page 558
Shipping Weight 9.4 lbs
Country of Origin Romania *
Item Handheld Oscilloscope
Bandwidth (MHz) 40
Channels 2
Display 5.7" Color TFT
True RMS Yes
Sampling Rate 40 MS/s
Max./Min. Sweep Speed 10 ns/div to 60 sec./div
Waveform / Measurement Stored 20
Max. Record Length 512 Min/Max Points Per Input
FFT Analysis No
Cursors & Zoom Yes
Real Time Clock Yes
Triggering Mode Automatic Connect and View, Edge
Input Sensitivity 5mV to 200V/div
Persistence No
Glitch Capture Yes
Capacitance Measurements Yes
Interface Optical Isolated USB, Wireless
Safety Rating CAT IV 600V
Battery Type Li-Ion
Battery Life 7 hr.
Battery Pack Recharge Time (Hr.) 4
Features Connect-And-View Auto Trigger, Technology Automatically Sets Numeric Readings Based on Wave Shape, Meter and Waveform Recording with Event Detect, Connect Systems of Software Enabled
Includes Battery, Power Adapter, Voltage Probe Set, Soft Carry Case, Software, Magnetic Hanging Hook, Screen Protector
Manufacturers Warranty Length 3 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is restricted for international sale.