Check Availability
  • Data Acquisition System Modules
  • FLUKE 

    Multiplexer, Number of Voltage/Resistance Channels: 20/10, Number of Temperature Channels: 20

  • Item # 30PH44
  • Mfr. Model # 1586-2588-KIT/C
Multiplexer, Number of Voltage/Resistance Channels: 20/10, Number of Temperature Channels: 20
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 30PH44
Mfr. Model # 1586-2588-KIT/C
UNSPSC #27113204
Shipping Weight 13.156 lbs
Country of Origin China *
Item Multiplexer
Number of Temperature Channels 20
Number of Voltage/Resistance Channels 20/10
Number of Current Channels 0
Calibration NVLAP Accredited
Includes Adapter Card, Interface Cables, Traceable Certificate of Calibration
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.