Check Availability
  • FLUKE 

    Mini K Thermocouple Penetration Temperature Probe, -40° to 662° Temp. Range (F)

  • Item # 4CB74
  • Mfr. Model # 80PK-25
Mini K Thermocouple Penetration Temperature Probe, -40° to 662° Temp. Range (F)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 4CB74
Mfr. Model # 80PK-25
UNSPSC #41112219
Shipping Weight 0.25 lbs
Country of Origin USA *
Item Penetration Temperature Probe
Probe Type Penetration Temperature Probe
Primary Measuring Element Thermocouple
Probe Temp. Measuring Element K Thermocouple
Temp. Range (F) -40 Degrees to 662 Degrees
Temp. Range (C) -40 Degrees to 350 Degrees
Probe Connection Type Mini
Probe Contact Material 316 Stainless Steel
Probe Wire Length 3 ft. 4"
Probe Length 4"
Use Food Piercing
Includes Instructions
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.