Check Availability
  • FLUKE 

    Mgnetic Voltage Probes,Plstc,1/2inWx2inH

  • Item # 45LN88
  • Mfr. Model # MP1-MAGNET PRB/WWG
Mgnetic Voltage Probes,Plstc,1/2inWx2inH
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45LN88
Mfr. Model # MP1-MAGNET PRB/WWG
UNSPSC #41111905
Shipping Weight 1.1 lbs
Country of Origin China *
Item Magnetic Voltage Probes
Material Plastic
Overall Height 2"
Overall Width 1/2"
Overall Depth 1-1/16"
Color Black
For Use With Mfr. No. FLUKE-1730/US/WWG, FLUKE-1736/EUS/WWG, FLUKE-1736/B/WWG, FLUKE-1738/EUS/WWG, I17XX-FLEX1500/WWG
Features High Powered Magnet for Adhesion to Ferrous Parts
Belt Loop No
Weather-Resistant Zipper No
Wrist Strap No
Includes (4) Probes
Manufacturers Warranty Length 2 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms