Check Availability
  • FLUKE 

    Lenses, For Use With Fluke TI200, Fluke TI300, Fluke TI400

  • Item # 30ZY64
  • Mfr. Model # FLK-LENS/WIDE2
Lenses, For Use With Fluke TI200, Fluke TI300, Fluke TI400
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Fluke Connect™ professional series infrared cameras are designed for professional thermographers and maintenance managers. They feature in-focus images every time with LaserSharp™ Auto Focus. LaserSharp uses a laser to calculate the distance to your target before it focuses IR detector resolution up to 76,800 pixels (320 x 240). Delivers LaserSharp® autofocus.
Show More Close
 

Technical Specifications

Item # 30ZY64
Mfr. Model # FLK-LENS/WIDE2
UNSPSC #45121603
Catalog Page 612
Shipping Weight 1.6 lbs
Country of Origin USA *
Item - Infrared Imager and Thermometer Accessory Lenses
For Use With - IR Cameras and Thermometers Fluke TI200, Fluke TI300, Fluke TI400
Item Wide Angle Infrared Lens
Features 46 Degrees x 34 Degrees , Minimum Focus Distance of 6"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.