Check Availability
  • FLUKE 

    Hook-and-Loop Cable Tie, Wrap Design, 8.0" Length

  • Item # 13E628
  • Mfr. Model # LeadWrap
Hook-and-Loop Cable Tie, Wrap Design, 8.0" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 13E628
Mfr. Model # LeadWrap
UNSPSC #41113637
Shipping Weight 0.01 lbs
Country of Origin China *
Item Hook-and-Loop Cable Tie
Design Wrap
Length 8.0"
Color Black
Material Polyester
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms