Check Availability
  • FLUKE 

    Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D

  • Item # 5PR86
  • Mfr. Model # Fluke-C520A
Holster, 2-1/9 In. H, 3-1/9 In. W, 10 In. D
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5PR86
Mfr. Model # Fluke-C520A
UNSPSC #41113630
Catalog Page 548
Shipping Weight 0.4 lbs
Country of Origin USA *
Item Holster
Material Leather
Overall Height 2"
Overall Width 3"
Overall Depth 10"
Color Brown
For Use With Mfr. No. T3/T5
Features Large Belt Loop, Top Flap
Belt Loop Yes
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms