Check Availability
  • FLUKE 

    Holster, 9x3-1/2x2-1/2, Black/Yellow

  • Item # 1RH79
  • Mfr. Model # Fluke-H3
Holster, 9x3-1/2x2-1/2, Black/Yellow
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

REBATE AVAILABLE – Click “View More” below for details
Show More Close
 

Technical Specifications

Item # 1RH79
Mfr. Model # Fluke-H3
UNSPSC #41113630
Shipping Weight 0.01 lbs
Country of Origin China *
Item Holster
Material Fabric
Overall Height 9"
Overall Width 3-1/2"
Overall Depth 2-1/2"
Color Black/Yellow
For Use With Mfr. No. 330 Series
Features Built In Pocket for Test Lead Storage, Hook and Loop Flap for Safe Storage
Belt Loop Yes
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms