Check Availability
  • FLUKE 

    FLUKE (R) Fluke-87V/PRV Full Size - General Features Digital Multimeter Kit, Instrument Counts: 6000

  • Item # 40KJ11
  • Mfr. Model # FLUKE-87V/PRV
FLUKE (R) Fluke-87V/PRV Full Size - General Features Digital Multimeter Kit, Instrument Counts: 6000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 40KJ11
Mfr. Model # FLUKE-87V/PRV
UNSPSC #41113630
Catalog Page 537
Shipping Weight 3.2 lbs
Country of Origin Taiwan *
Item Digital Multimeter Kit
Multimeter Style Full Size - General Features
Instrument Counts 6000
Basic DC Accuracy +/-0.05% of Reading + 1 Digit
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 0.5 Hz to 200 kHz
Capacitance Range 10 nF to 9999 uF
Temp. Range -200 Degrees to 1090 Degrees C
Duty Cycle Yes
Display LCD
Bar Graph Yes
Min./Max. Memory Yes
Data Logging No
Peak Hold Yes
Battery Type 9V Alkaline
AC Response 30 Hz to 20 kHz
Interface No
Data Hold Yes
Auto Ranging Yes
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included No
Standards CSA
Series FLUKE (R) Fluke-87V/PRV
Includes Battery, Test Leads Thermocouple, Alligator Clips and Fluke PRV240 Proving Unit Kit
Manufacturers Warranty Length Limited Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms