Check Availability
  • FLUKE 

    FLUKE (R) Fluke-87-V/E2 Full Size - General Features Digital Multimeter Kit, Instrument Counts: 6000

  • Item # 4EB22
  • Mfr. Model # Fluke-87-V/E2 NIST
FLUKE (R) Fluke-87-V/E2 Full Size - General Features Digital Multimeter Kit, Instrument Counts: 6000 Digital Multimeter,1000V,50 MOhms,10A Digital Multimeter,1000V,50 MOhms,10A
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gives you all the tools you need to locate, repair, and valiate your measurements. This industrial electrician combo kit is designed to be used with the Fluke 87V Series Industrial Multimeters. This kit includes a digital multimeter and the necessary accessories you need for everyday troubleshooting
Show More Close
 

Technical Specifications

Item # 4EB22
Mfr. Model # Fluke-87-V/E2 NIST
UNSPSC #41113630
Catalog Page 537
Shipping Weight 4.85 lbs
Country of Origin USA *
Item Digital Multimeter Kit
Multimeter Style Full Size - General Features
Instrument Counts 6000/19,999
Basic DC Accuracy +/-0.05% of Reading + 1 Digit
Instrument Safety Rating CAT IV 600V, CAT III 1000V
Max. AC Volts 1000
Max. DC Volts 1000
Max. AC Amps 10
Max. DC Amps 10
Audible Continuity Yes
Max. Ohms 50 megohm
Instrument Frequency Counter Range 0.5 Hz to 200 kHz
Capacitance Range 100 pF to 9999 uF
Temp. Range -328 Degrees to 1994 Degrees F
Duty Cycle 0.10 to 99.90%
Display Backlit LCD
Bar Graph Yes
Min./Max. Memory Yes
Data Logging Yes
Peak Hold Yes
Battery Type 9V Alkaline
AC Response TRMS
Auto Ranging Yes
Special Features Adjustable Speed Motor Drive Test Function
Diode Test Yes
Auto Power Off Yes
Calibration Certificate Included Yes
NIST Certification By Techni-Tool
Standards ANSI/ISA S82.01, EN61010-1, CE, UL, SA
Series FLUKE (R) Fluke-87-V/E2
Includes Silicone Test Leads, Long Reach Alligator Clips, Test Probes, Magnetic Meter Hanging Kit, Temperature Probe, Lightweight Soft Accessory Case, 9V Battery (Installed), Getting Started Manual
Manufacturers Warranty Length Lifetime
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms